Shop All Cordless Nailers & Staplers
Metabo Hpt
36V MV Cordless Brushless 3-1/2in Cordless Plastic Strip 21 Framing Nailer Kit
Mfr # NR3690DRM
Zoro # G511641744
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NR3690DRM
- Zoro # G511641744
- UPC # 717709028111
- Country of Origin Malaysia
- Category Cordless Nailers & Staplers
Description
The 36V MultiVolt 3-1/2 in plastic strip cordless Framing nailer NR3690DR delivers a driving speed of 3 nails per second saving valuable time and increasing productivity. Forget the hassle of having to navigate long hoses or compressors around or having to deal with gas cartridges and go cordless. The Pro Preferred Brand of pneumatic nailers introduces a new alternative offering freedom and efficiency on any residential framing jobsite.thanks to Metabo HPT's unique air spring drive system, this 36V cordless plastic strip Framing nailer delivers a feel and performance similar to that of a pneumatic nailer. The pneumatic-like feel combined with the convenience and power of the MultiVolt battery allows you to work with this cordless nailer all day long, driving clipped or off-set nails from 2-in up to 3-1/2-in length and 0.113-in up to 0.131-in diameter. The included 2.5Ah MultiVolt battery also drives 900 nails per charge.the NR3690DR cordless Framing nailer is part of the expanding MultiVolt system of power tools from Metabo HPT. This nailer accepts any MultiVolt battery for extreme cordless power on the jobsite, and also accepts the unique 36V AC adapter to plug-in and work all day.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- MILWAUKEE TOOL Straight Auger For 1-1/4" Sectional Cable (48-53-4830)
- COUNCIL TOOL Cross Pein Hammer, 4 lb., 15 In, Hickory (PR40XP)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- DEWALT Nail Gun, For Nail Length 0" to 3 1/2 (DCN920P1)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- DEWALT Nail Gun, For Nail Length 1" to 3 1/2 (DCN930B)
- DEWALT Nail Gun, Various Nail Head, Pistol, 20VDC (DCN660B/DCBP034C)
- ARROW Cordless 5-in-1 Electric Staple Gun (ET501C)
- Metabo Hpt Cordless Nailers & Staplers