Shop All Cordless Nailers & Staplers
Metabo Hpt
36V MV Cordless Brushless 3-1/2in Cordless Paper Strip 30 Framing Nailer Bare
Mfr # NR3690DCM
Zoro # G311641777
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NR3690DCM
- Zoro # G311641777
- UPC # 717709028098
- Country of Origin Malaysia
- Category Cordless Nailers & Staplers
Description
The 36V MultiVolt 3-1/2in Cordless Paper Strip Framing Nailer NR3690DC is here to maximize efficiency on the jobsite, this cordless nailer allows for a productivity boost as you do not have to navigate long hoses around the jobsite. The Cordless Paper Strip Framing Nailer delivers a driving speed of 3 nails per second, increasing productivity and saving you valuable time.Thanks to Metabo HPT's unique Air Spring Drive System, this 36V Cordless Clipped Head Framing Nailer delivers a feel and performance similar to that of a pneumatic nailer. The pneumatic-like feel combined with the convenience and power of the MultiVolt battery allows you to work with this cordless nailer all day long, driving clipped or off-set nails from 2in up to 3-1/2in in length and 0.113-in up to 0.131-in diameter. The included 2.5Ah MultiVolt battery also drives 900 nails per charge.The Cordless Paper Framing Nailer is part of the expanding MultiVolt system of power tools from Metabo HPT. This nailer accepts any MultiVolt battery for extreme cordless power on the jobsite, and also accepts the unique 36V AC adapter to plug-in and work all day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Refill, Black, 5 Lb (105BLACK)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250R5--S21)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #45 (41715)
- TITAN 1/4", 3/8" Drive Gearless Geared Teeth Micro Gearless Ratchet Set, 2 pcs., Chrome Molybdenum (18202)
- DEWALT Cordless Nailer Kit, 20.0V, T Handle (DCN660B / DCB203)
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler (Tool Only) (DCN681B)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- Metabo Hpt Cordless Tools