Shop All Rotary Hammers
Metabo Hpt
36V MV Cordless Brushless 1-91/6in SDS MAX Variable Speed Rotary Hammer Bare
Mfr # DH36DMAQ2M
Zoro # G211591936
original price:
$503.99
9% off
new price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # DH36DMAQ2M
- Zoro # G211591936
- UPC # 717709025257
- Country of Origin China
- Category Rotary Hammers
Description
The Metabo HPT MultiVolt rotary hammer features 260 - 590 RPM and 1420 - 2,860 BPMBeats per Minute with 7.7 ft-lbs of impact energy. Also, featuring reactive force control to stop rotation to ensure user safety along with a low vibration handle. MultiVolt is the first cordless-corded solution that meets the power output demand on a jobsite. MultiVolt offers the power of a corded tool, the freedom of a cordless platform and the choice to operate all MultiVolt tools with a battery or plug into an outlet. Metabo HPT batteries use 21700 cells, delivering 1,440+watts of power, similar to 120V-15amp corded power tools. The battery delivers 4 Ah of runtime in the Metabo HPT 36 V platform and 8 Ah of runtime in the Hitachi-Metabo HPT 18V platform. Cordless or corded-you decide.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5/16" Drift Punch (J965/8S2)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- GENERAL WIRE Flexible Arrow Head (FAH)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- DUROFIX DXP 60V SDS-Plus BLDC Rotary Hammer Drill, 1-Battery Kit (RY6001-PM)
- BOSCH Cord (1614461035)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- MAKITA 1-9/16" SPLINE Rotary Hammer (HR4041C)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- Metabo Hpt Rotary Hammers