Shop All Rotary Hammers
Metabo Hpt
36V MV Cordless 1- 1/8in SDS Plus Rotary Hammer Kit 4.0Ah, Rapid Charger and Case
Mfr # DH3628DDM
Zoro # G211591950
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # DH3628DDM
- Zoro # G211591950
- UPC # 717709028975
- Country of Origin China
- Category Rotary Hammers
Description
The 36V MultiVolt Brushless SDS Plus 1-1/8in Rotary Hammer DH3628DD offers corded performance with the convenience and versatility of a cordless tool. GO all day as its D-Handle ergonomic design makes drilling easier, especially for overhead and downward drilling. Work more efficiently with the auto stop feature that allows you to set times for repetitive drilling. Control you power with its two-speed setting function. Work safely as the Reactive Force Control RFC stops the motor before the entire tool jerks if the tool bit is suddenly overburdened during operation. Work cleaner and safer with the optional dust extractor # 376971M. The DH3628DD 36V Brushless SDS Plus 1-1/8in D-Handle Rotary Hammer is part of the expanding MultiVolt System of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC Adapter ET36A to plug in for all day runtime, offering ultimate versatility and power on the GO. Also Available as tool body only model DH3628DDQ4.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP SLOTTED NUT DIN981 M85X2, D2=110, H=15, STEEL BRIGHT (K2060.0085)
- WARWOOD TOOL 4 lb Tie Grade B Plug Punch, 36 Hickory Safety Grip Handle (21822)
- INSIZE Machinist Square, 16 x 10" Sz (4707-400)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- BOSCH Cordless Rotary Hammers, 12.0Ah, 18.0V (GBH18V-45CK27)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- DEWALT 1-1/8" D-Handle SDS Hammer Kit (D25263k)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- Metabo Hpt Rotary and Demolition Hammers