Shop All Cordless Tool Accessories
Metabo Hpt
36V MV Corded AC Adapter, for all 36V Tools
Mfr # ET36AM
Zoro # G211641785
product price: $137.95
/ea
Free Shipping & Returns
$137.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # ET36AM
- Zoro # G211641785
- UPC # 717709026940
- Country of Origin China
- Category Cordless Tool Accessories
Description
Metabo HPT introduces MultiVolt: a cordless and/or corded solution that offers the power of a corded tool and the freedom of a cordless platform. MultiVolt gives you the choice to operate all MultiVolt tools with a battery or plug into an outlet for ultimate versatility, safety and value. You no longer need both a cordless and corded tool- MultiVolt is a one tool solution. Versatility: AC adapter with power cord,corded power,all day runtime, works with all 36 V multi-volt tools, 20 Ft. cord for more maneuverability, can be used with generators or extension cords with little to no power loss, 2018 pro tool innovation award winner. Additional MultiVolt platform options: 36 V battery:power similar to corded tools, cordless freedom, works with all 36 V MultiVolt tools, 4.0AH runtime, uses higher capacity cells for more power and longer life, imagine a cordless jobsite. 36 V battery backwards compatible to 18V: works with all 18V Hitachi or Metabo HPT slide type tools, 8.0AH runtime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cushion Guide for Makita (SP 421575-0)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- SUPERCUT 143-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (447514)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- ILC Replacement for Greenworks G-max 40V Lithium Battery (G-MAX 40V LITHIUM BATTERY GREENWORKS)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- MAKITA Plastic Telescoping Extension Wand (123584-2)
- HPC HPC:File Cabinet Lock w/Screw AH (1-3/4") (Chicago 5001) (PTR-1750S500-0000)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- ILC Replacement for Panasonic Ey7410la1c (EY7410LA1C PANASONIC)
- Metabo Hpt Cordless Tools