Metabo Hpt

36V 18V MV Cordless Plunge Router Kit - Variable Speed


product price: $461.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metabo Hpt
  • MFR # M3612DAM
  • Zoro # G311641746
  • UPC #
    717709028258
  • Country of Origin China
  • Category Routers

Description

Introducing the world's first cordless plunge router, offering complete freedom to tackle your finish jobs on the go. No longer will you need to be tethered to a workstation or require power on the jobsite. At only 6.9 lbs, this 2 peak horsepower brushless router features ultimate control offering speeds of 11k to 25k revolutions per minute. When you need to get the job done fast and easy, this cordless plunge router is a powerhouse featuring faster cutting speeds than it's corded equivalents at just over 46 feet per minute. This router features the Metabo HPT signature ergonomic grip along with handle mounted lock on switch to make extended work easier. This router is equipped with a bright LED light designed to allow work to be done even in the darkest of places such as a dimly lit jobsite. Keep the job clean by easily connecting a vacuum to the included dust collection port. Plus, this cordless plunge router is part of the Multivolt system of 36V cordless tools. It includes the Multivolt battery for ultimate flexibility on the GO and it also accepts the revolutionary AC adapter.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.