Shop All Cordless Impact Tools
Metabo Hpt
36V 18V MV Cordless Brushless Triple Hammer Bolt Impact Driver Kit
Mfr # WH36DCM
Zoro # G411591934
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # WH36DCM
- Zoro # G411591934
- UPC # 717709028562
- Country of Origin China
- Category Cordless Impact Tools
Description
The 36V Triple Hammer BOLT Impact Driver WH36DC is the Next Generation of cordless impacts. By incorporating a third anvil and now 5 speed settings including the powerful BOLT mode that efficiently tightens and loosens large bolts and nuts, it can achieve a high torque of 1,903 in-lbs, an impressive 4,100 BPM, and a faster driving speed of 3,400 RPM, while also reducing vibration. The new Triple Hammer BOLT impact driver is ultra-compact at only 4.5in in length allowing users to have more access in tight spaces and at only 2.0lbs it is lightweight to use all day. With its Triple LED light, it is perfect to work in any dark workspaces, while minimizing shadows. The tool body is IP56 rated, adding protection against dust and water exposure to ensure that the Triple Hammer BOLT Impact Driver will GO all day on any job. The 36V Triple Hammer BOLT Impact Driver is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC Adapter to plug in for all day runtime offering ultimate versatility and power on the GO.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red (K0269.714A4X50)
- FREUD SAW BLADE 12"" 80T FINISH (D1280X)
- BOSCH HS2161B5 1-1/8In Hex 20-1/2In Moil (HS2161B5)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 3/8" HIGH SPEED RATCHET KIT (ML2567-22)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- MILWAUKEE TOOL M18™ 18.0 1/2" Cordless Impact Wrench, Belt Clip (2759-20, 48-11-1840)
- Metabo Hpt Cordless Impact Tools