Shop All Portable Band Saws
Metabo Hpt
36V 18V MV Cordless Brushless Deep Cut Band Saw Kit
Mfr # CB3612DAM
Zoro # G511630298
product price: $573.39
/ea
Free Shipping & Returns
$573.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # CB3612DAM
- Zoro # G511630298
- UPC # 717709027978
- Country of Origin China
- Category Portable Band Saws
Description
The 36V MultiVolt Deep Cut Band Saw CB3612DA is built for superior performance. The brushless motor produces a best-in-class cutting speed that is 16% faster than the closest competition at 640 surface feet per minute. Combined with the included 18 tooth per inch bi-metal band saw blade, this deep cut cordless band saw cuts through stainless steel pipe more than 4 times faster than the competition and cuts more than twice the number of stainless steel pipes per blade vs. the competition. The easy-to-clean band saw also features an integrated hook for easy storage, as well as an LED light for clear visibility of the cutting area. It accepts a 36V MultiVolt battery or the AC adapter with cord for ultimate flexibility. All of these incredible features combine to provide a reliable, durable, and efficient band saw option from Metabo HPT. The 36V cordless band saw is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts both 2.5 Ah and 4.0 Ah MultiVolt batteries for extreme power and runtime plus it also accepts the unique AC Adapter to GO all day. The MultiVolt system delivers ultimate power and versatility on the GO.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- J.W. WINCO GN310-10-125-E-NI Gear Lever Stainless Steel (10W125B69/E)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP03Z/BL1850B)
- DEWALT Band Saw Blade Guard, Metal (DCS3711)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- HHIP 3 X 1/64 X 1" High Speed Steel Plain Slitting Saw (5071-4201)
- MAKITA Portable Band Saw Kit, 18V DC, 28 3/4 in Blade Length (XBP05R1B)
- MAKITA Portable Band Saw, Case (2107FZK)
- Metabo Hpt Power Saws