Shop All Battery Chargers
Metabo Hpt
36V 18V Cordless Starter Kit
Mfr # UC18YSL3B1M
Zoro # G111591920
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # UC18YSL3B1M
- Zoro # G111591920
- UPC # 717709027336
- Country of Origin China
- Category Battery Chargers
Description
Metabo HPT introduces the first cordless-corded solution that meets the power output demand on a jobsite. MultiVolt offers the power of a corded tool, the freedom of a cordless platform and the choice to operate all MultiVolt tools with a battery or plug into an outlet. Metabo HPT batteries use 21700 cells, delivering 1,440+watts of power, similar to 120V-15amp corded power tools. This allows for greater power and approximately 46% more capacity. The battery delivers 4 Ah of runtime in the Metabo HPT 36 V platform and 8 Ah of runtime in the Hitachi-Metabo HPT 18V platform. Cordless or corded-you decide.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Assorted Colors, PK2 (99812)
- ILC Replacement for Bell & Howell 552 Main Bulb replacement light bulb lamp (552 MAIN BULB BELL & HOWELL)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack (ML5-12MP4184744)
- METABO HPT 18V/36V MV Cordless Li-Ion Slide Battery 4.0Ah/8.0Ah (372121M)
- SOUNDWAVE 9.6V Radio Control Battery for Ultralast (SO898129)
- DREAM WIRELESS Dream Wireless OASC-MWC-WT Universal Silicone Shockproof Protector Compatible with Magsafe Wireless Charger - White (OASC-MWC-WT)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- ULTRALAST Ultralast High-Speed Charger With 4 Aa High-Power Nimh Batteries (ULGFAST)
- MIGHTY MAX BATTERY 12V 2 AMP CHARGER MAINTAINER for 12V 7AH OneAC ON600XRA Battery (MAX3497255)
- TOMKINS PLC Battery Filler Auto Shut Off 2 Quart Cap. Plastic (75-030)
- Metabo Hpt Battery Chargers