Shop All Electric Impact Wrenches
Metabo Hpt
3/4in Corded Square Drive AC Brushless Impact Wrench
Mfr # WR22SEM
Zoro # G411641745
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # WR22SEM
- Zoro # G411641745
- UPC # 717709022911
- Country of Origin China
- Category Electric Impact Wrenches
Description
The 3/4 inch corded AC Brushless Impact Wrench WR22SE is ideal for when strong impact strength is needed for tightening and loosening big, stubborn bolts. With it's powerful 800 Watt Brushless motor, it provides the impact strength of up to 2,000 bpm, the speed of 1,400 rpm and the tightening torque of 460 ft-lbs. This tool combines low maintenance and long life thanks to its Brushless motor and the durability of AHB Aluminum Housing Body technology. This impact tightens and loosens high tension bolts 5/8in - 7/8in and ordinary bolts 9/16in - 15/16. This tool is ideal for building construction, bridge construction, automobile, ship building, agricultural, electrical and HVAC installation and other various fastening applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set (9710M)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 80 (19051)
- MAKITA 1/4" Hex Impact Driver (6952)
- SIOUX TOOLS Force TW Hammer Impact Wrench, 12 Drive, 425 ftlb, 42 CFM, 74 OAL Bare Tool (5000A)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- MAKITA $IMP DRVR KIT 18V 1 GUN 2 BATT & CHARGE (MPXDT13T)
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- ROCKFORD COMMERCIAL WAREHOUSE 3/8in SQ. Dr. Heavy Duty Composite Air Impact Wrench (133705)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- Metabo Hpt Power Fastening Tools