Shop All Jointers & Planers
Metabo Hpt
3-1/4in Corded Portable AC Planer
Mfr # P20STQSM
Zoro # G611630310
product price: $120.69
/ea
Free Shipping & Returns
$120.69
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
- Brand Metabo Hpt
- MFR # P20STQSM
- Zoro # G611630310
- UPC # 717709027954
- Country of Origin China
- Category Jointers & Planers
Description
The 3-1/4 Inch portable planer P20STQS is capable of planing, beveling, rabbeting, tapering and side planing of a flush door. Its 5.5 amp motor powers the no-load speed to 17,000 RPM. This planer accepts disposable double edge blades, but includes durable re-sharp enable blades, which are both cost effective and allow for extended use. A max cutting depth of 1/16 inch gives the user flexibility, and the lightweight design decreases fatigue. The P20STQS also allows for dust collection with a dust bag or vacuum attachment to keep the work surface clear of dust and debris.
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
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- TITAN IUM COATED DRILL BIT SET (11170)
- CS UNITEC Non Sparking Hammer, Claw, 1 lb, Aluminum Bronze (EX122U-0100A)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC75R)
- MAKITA Concrete Planer, Corded, 120V (PC5010CX1)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- DEWALT 12-1/2" Disposable, Reversible Planer Knives (DW7342)
- OLIVER MACHINERY 16 in. Parallelogram Jointer with 4-sided Insert Helical Cutterhead 5HP 1Ph Baldor motor (4275C.101.4S)
- MAKITA Cordless Planer, 18V LXT Battery Platform (XPK02Z)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- Metabo Hpt Finishing Tools