Shop All Demolition Hammers
Metabo Hpt
20 lb Corded AC Brushless SDS Max Demolition Hammer w/UVP
Mfr # H60MEYM
Zoro # G511591902
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # H60MEYM
- Zoro # G511591902
- UPC # 717709022720
- Country of Origin Malaysia
- Category Demolition Hammers
Description
The SDS Max Demolition Hammer H60MEY with AC Brushless Motor, UVP User Vibration Protection and AHB Aluminum Housing Body is the perfect combination of performance and comfort. The H60MEY is loaded with features to make demolition work easier and less taxing on the user. It features the AHB construction that provides significant durability and extended tool life. UVP technology can reduce down-time and vibration related injury. The Brushless Motor allows the tool to operate over an extra long extension cord with reduced power loss, and also eliminates maintenance of armatures or carbon brushes. This demo hammer delivers superior performance when powered by a generator due to an internal inverter circuit that regulates uneven power supply for ultimate jobsite performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/8 Npt (37820)
- AVEN Crimping Die A AWG 22-18/6-14/12-10 (10188D)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- MAKITA 35 lb. 1-1/8" Hex Demolition Hammer (HM1307CB)
- BON TOOL Framing Hammer, Econo Milled Face 24 Ounce Fiberglass Handle (84-550)
- DEWALT Demo Hammers (DCH911Z2)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- Metabo Hpt Demolition Hammers