Shop All Routers
Metabo Hpt
2-1/4Hp Vs Plunge Router Kit
Mfr # KM12VC
Zoro # G910385867
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 2-1/4 hp
- No Load RPM 8000 to 24000 RPM
- Application Fine Groove Cutting, Chamfering, Window Cutting, Trimming, Shaping and Cutting Patterns
- Collet Capacity (In.) 1/2 in; 1/4 in
- Features Electronic Speed Control, Ergonomic Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # KM12VC
- Zoro # G910385867
- UPC # 717709008977
- Country of Origin Taiwan, Province of China
- Category Routers
Details
HP | 2-1/4 hp |
No Load RPM | 8000 to 24000 RPM |
Application | Fine Groove Cutting, Chamfering, Window Cutting, Trimming, Shaping and Cutting Patterns |
Collet Capacity (In.) | 1/2 in; 1/4 in |
Features | Electronic Speed Control, Ergonomic Design |
Includes | 1/2" Collet Chuck; 1/4" Collet Chuck; Template Guide Adapter; Centering Gauge; 16mm Wrench; 23mm Wrench; 4mm Hex Bar Wrench; Sub Base Plate; (10) M5x10 Hex Socket HD Bolts; Case |
Motor Clamp | 2-Stage Lever |
Plunge Stroke | 2.6 in |
No Load Noise Level | 79.5 dB |
Type | Fixed/Plunge Base |
Description
2-1/4Hp Vs Plunge Router Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.31mm-4.99mm (102400200)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- MAKITA Compact Router, Brushless, Cordless, 40V (GTR01Z)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's (DWP611PK)
- DEWALT Router, Corded, 3 hp (DWE625)
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- BOSCH 2.25 HP Electronic Fixed-Base Router (1617EVS)
- DEWALT Laminate Trimmer (DWE6000)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- Metabo Hpt Routers