Shop All Rotary Hammers
Metabo Hpt
2-1/16in Corded AC Brushless SDS MAX Rotary Hammer w/ UVP
Mfr # DH52MEYM
Zoro # G811591954
product price: $877.99
/ea
Free Shipping & Returns
$877.99
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
- Brand Metabo Hpt
- MFR # DH52MEYM
- Zoro # G811591954
- UPC # 717709022515
- Country of Origin Malaysia
- Category Rotary Hammers
Description
The DH52MEY 2-1/16 In. SDS max Brushless rotary hammer is the newest rotary hammer in the MetaboHPT lineup. It is constructed with the new AHB Aluminum housing body construction that provides significant durability and extended tool life. UVP User vibration protection technology provides vibration protection by first utilizing a polymer coated vibration absorbing handle, then lessening vibration even more with the use of an internal counter balance. The Brushless motor provides a no-maintenance tool so you don't have to stop working to perform routine carbon brush changes. Brushless technology also allows you to run the tool on a portable generator and not worry about work being slowed by voltage drop under loads. The DH52MEY should be the next tool in your jobsite arsenal.
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
- WESTWARD Box End Wrench, 3/8x7/16 in., 8-17/64 L (5MP91)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- OX TOOLS 4-Piece Framer's Rig - Oil Tanned Leather (OX-P263605)
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- DUROFIX DXP 60V SDS-Plus BLDC Rotary Hammer Drill, 1-Battery Kit (RY6001-PM)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCD999B)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- Metabo Hpt Rotary Hammers