Shop All Cordless Impact Tools
Metabo Hpt
18V MV Cordless Sub Compact Impact Driver Kit 2.0Ah x 2
Mfr # WH18DDXSM
Zoro # G911591953
product price: $156.59
/ea
Free Shipping & Returns
$156.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # WH18DDXSM
- Zoro # G911591953
- UPC # 717709029132
- Country of Origin China
- Category Cordless Impact Tools
Description
The Metabo HPT 18V Sub-Compact Impact Driver model WH18DDXS now comes with 2 2.0Ah batteries with battery charge indicators and is built for maximum power in tight spaces. It offers extraordinary power and torque in a remarkably compact design. This brushless impact driver is lightweight at 1.8 lbs and is only 5.3 inches in length, which allows for use in tight spaces. The keyless 1/4in hex drive ensures fast and easy bit replacement and no bit slippage while in use. In addition, this impact driver comes with a bright LED light, ergonomic grip, center-balance design, and 1,240 in-lbs. of torque to take the work experience to the next level. The 18V DDXS Series Sub-Compact Impact Driver WH18DDXS is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO compact and lightweight for all applications with 18V batteries or GO extreme with the unique MultiVolt 18V/36V battery to supercharge your runtime for up to 8.0Ah per charge. This tool is ideal for a pro remodeler, and complements any DIY project or home repair.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt (ROW-1618)
- STM AL5 Grade C5 Turning Style A Brazed Tool (141802)
- DEWALT 1/2" x 12" Black Oxide Drill Bit (DW1614)
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5153P-K22)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- INGERSOLL-RAND 20VDC 3/8" Square (W5133-K22)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW Kit, M12 HOXC5.0 Batt (2554-22, 48-11-2450)
- DEWALT Cordless Impact Driver Kit, Battery (DCF845P2)
- MILWAUKEE TOOL M18 HTIW 1/2" KIT + 1/2" 15PC SCKT SET (2967-22, 49-66-6802)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- Metabo Hpt Cordless Tools