Shop All Drywall Specialty Tool Accessories
Metabo Hpt
18V MV Cordless Drywall Screw Gun 2x 2.0Ah Charger and Bag
Mfr # W18DAQAM
Zoro # G811544431
product price: $280.49
/ea
Free Shipping & Returns
$280.49
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
- Brand Metabo Hpt
- MFR # W18DAQAM
- Zoro # G811544431
- UPC # 717709028814
- Country of Origin China
- Category Drywall Specialty Tool Accessories
Description
The 18V Drywall Screw Gun Kit model - W18DAQA includes two 2.0Ah batteries with fuel gauges, charger, and bag. With 5,000 RPMs, this drywall screw gun kit has the power to make quick work of any drywall job. It is equipped with 2 LED lights for illuminating dark work environments. This screw gun also has three operation modes: manual, automatic, and impulse allowing the user maximum flexibility. The compact ergonomic design gives the user lightweight balanced tool, and the brushless motor improves efficiency and reduces maintenance. The W18DAQA 18V Drywall Screw Gun kit is a part of the ever expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 3V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
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
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- GREY PNEUMATIC 3/8 Drive X 17Mm Standard Duo-Socket - 6 Point (81017M)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- ADFORS WALL REPAIR TAPE 6""X75' (FDW6568-U)
- ADFORS JOINT TAP JNT-GARD 300'L (FDW7984-H)
- ADFORS JOINT TAPE1-7/8""X500' WH (FDW8662-U)
- MIRKA Deco Sander 2.75"X8" Grip 113H (9300)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK (53266)
- SHEETROCK JOINT TAPE 2-1/16""X500FT (382198)
- ADFORS FibaFuse(R) Paperless Drywall Tape - Tri (FDW9102-U)
- Metabo Hpt Drywall Specialty Tool Accessories