Shop All Cordless Nailers & Staplers
Metabo Hpt
18V MV Cordless Compact 23-Gauge Pin Nailer 1 x 2.0Ah
Mfr # NP18DSALTM
Zoro # G111641755
product price: $229.29
/ea
Free Shipping & Returns
$229.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # NP18DSALTM
- Zoro # G111641755
- UPC # 717709029309
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The Pro Preferred Brand of Pneumatic Nailers introduces the 18V MultiVolt Cordless Compact 23-Gauge Compact Pin Nailer - model NP18DSALT that takes fine finish carpentry to the next level. Now, with a 2.0Ah battery with fuel gauge, it is capable of driving 2,700 pins per charge for complete project efficiency. With this cordless nailer you no longer have to worry about hoses and compressors for your 23-Gauge pin nailer needs. Metabo HPT is proud to build upon its strong pneumatic heritage and offer a professional cordless option. The NP18DSALT is equipped with a built-in counterweight that virtually eliminates all recoil while reducing the force needed to actuate the tool. It also features a no-push work contact safety tip that reduces marring and provides a clean finish. Additional features include a tool-less depth of drive adjustment, dry-fire lockout, belt hook, soft grip handle, and tool body rubber bumpers. The NP18DSALT 18V Cordless Compact 18-Gauge Pin Nailer is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- MAKITA Collet with Nut (193214-9)
- HHIP 6 in. Heavy Duty Auto Center Punch (8070-0484)
- MILWAUKEE TOOL 27mm Metric Ratcheting Combination Wrench (45-96-9327)
- ARROW Electric Pro Stapler And Brad Nailer (T50AC)
- MILWAUKEE TOOL M12 3/8" Crown Stapler (2447-20)
- DEWALT Cordless Nailer, 20.0V, 0.120", Battery (DCN45RNB/DCB204)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- RAMSET Cordless Nailer Kit, 6.0V, Strip Load (TF1200)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- Metabo Hpt Cordless Tools