Shop All Cordless Impact Tools
Metabo Hpt
18V MV Cordless Brushless Triple Hammer Bolt Impact Driver Bare
Mfr # WH18DCQ4M
Zoro # G011591952
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # WH18DCQ4M
- Zoro # G011591952
- UPC # 717709028685
- Country of Origin China
- Category Cordless Impact Tools
Description
The 18V MultiVolt Cordless Triple Hammer BOLT Impact Driver tool body only model - WH18DCQ4 is the next generation of cordless impacts, providing an innovative solution to make any jobsite even more productive. By incorporating a third anvil and now 5 speed settings including the powerful BOLT mode that efficiently tightens and loosens large bolts and nuts, it can achieve a high torque of 1,859 in-lbs, an impressive 4,000 BPM, and a faster driving speed of 3,700 RPM, while also reducing vibration. The new Triple Hammer BOLT impact driver is ultra-compact at only 4.5in in length allowing users to have more access in tight spaces and at only 2.0lbs, it is lightweight to use all day. With its Triple LED light, it is perfect to work in any dark workspaces, while minimizing shadows. The tool body is IP56 rated, adding protection against dust and water exposure to ensure that the Triple Hammer BOLT Impact Driver will GO all day on any job. The 18V Triple Hammer BOLT Impact Driver is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. Go compact and lightweight for all applications with 18V batteries or GO extreme with the unique 18V/36V MultiVolt battery to super charge your runtime for up to 8.0Ah per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Ergo Tweezer, Ultra-Fine, 4 3/4 In (E3CSA)
- DRILLCO 6.0MM-1.00 4FL TAP SET - 2800 (28A060AS)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514960)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- INGERSOLL-RAND Standard 20VDC 1/2" Square (W5350)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- BOSCH 12V 3/8" Square (PS82-02)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18V DC, 1800 RPM (2867-20, 48-11-1865)
- Metabo Hpt Cordless Tools