Shop All Brushless Blowers
Metabo Hpt
18V MV Cordless Brushless Handheld Blower Bare
Mfr # RB18DCQ4M
Zoro # G911630300
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # RB18DCQ4M
- Zoro # G911630300
- UPC # 717709028531
- Country of Origin China
- Category Brushless Blowers
Description
The 18V MultiVolt Cordless Compact Blower RB18DCQ4 delivers a Maximum Air Volume of 124 Cubic Feet per Minute CFM 60% higher than our previous RB18DSLQ4. The higher CFM paired with 213 mph of Maximum Air Velocity will save you valuable time and increase your productivity. Whether you are blowing out your garage or blowing the sawdust off your tools at the end of the day, the 18V Cordless Compact Blower is the right choice for you. Three-speed settings and variable speed trigger ensure you use the proper air volume and airspeed for your task. This 18V Cordless Compact Blower also features a thumb-actuated lock-on button to reduce fatigue during prolonged use. The 18V Cordless Compact Blower is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FI16X25_4)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC (M122K)
- DAYTON End Filter Cover (3221002900)
- ALLEGRO INDUSTRIES DC Plastic Blower, 25ft. Ducting, 16 (9556-25)
- Metabo Hpt Brushless Blowers