Shop All Cordless Nailers & Staplers
Metabo Hpt
18V MV Cordless Brushless 18-Gauge Compact Cordless Brad Nailer 1 x 2.0Ah
Mfr # NT1850DFTM
Zoro # G811641758
product price: $279.39
/ea
Free Shipping & Returns
$279.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NT1850DFTM
- Zoro # G811641758
- UPC # 717709029330
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The Pro Preferred Brand of Pneumatic Nailers introduces the 18V Brushless Compact Cordless 18-Ga Brad Nailer model NT1850DFT that is 30% more compact and 31% lighter than the previous model. Now, with a 2.0Ah battery with fuel gauge, it delivers a driving speed of up to 2 nails per second, saving valuable time and increasing productivity. Forget the hassle of having to drag long hoses or compressors around, or having to deal with gas cartridges, and GO cordless. This 18 gauge Brad Nailer delivers a similar feel to a pneumatic nailer thanks to Metabo HPT's unique Air Spring Drive System. Combine the pneumatic-like feel with the convenience and power of the 18V or MultiVolt battery, and this cordless Brad Nailer works all day long, driving 5/8in to 2in nails. Get 1300 nails per charge with the included 2.0Ah compact battery. The 18V 18-Ga Cordless Brad Nailer is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of run time per charge for more power on the GO.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- ROADPRO Micro Pliers, w/LED Flashlight, 8-In-1 (SST-19126)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749HS)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- DEWALT 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) (DCN662B)
- MILWAUKEE TOOL M12 Battery Pack, M12 3/8 Crown Stapler (48-11-2412, 2447-20)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- DEWALT 20V MAX* 1in Magazine Cordless Concrete Nailer Kit, (DEW DCN891P2)
- PASLODE Cordless Finishing Nailer, Angled (902400)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- FREEMAN 20V Bare Tool Cordless 18/16G 3-In-1 Brad Nailer/Narrow Crown Stapler/Finish Nailer (PE20VT31618)
- Metabo Hpt Cordless Tools