Shop All Cordless Impact Tools
Metabo Hpt
18V MV Cordless Brushless 1/4in Impact Driver Kit 2 x 2.0Ah
Mfr # WH18DEXM
Zoro # G911591908
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # WH18DEXM
- Zoro # G911591908
- UPC # 717709028715
- Country of Origin China
- Category Cordless Impact Tools
Description
The 18 Volt MultiVolt Cordless Brushless Impact Driver Kit model - WH18DEXM is a powerful, yet compact addition to the MultiVolt system. At only 4.72in in length and just 2.0 lbs, this impact driver has the power to drive stubborn screws and bolts, and can do so in tight spaces. With 1,549 in-lbs of torque, up to 3,100 RPM and 3,400 impacts per minute there are few jobs the WH18DEXM can't handle. This brushless impact driver comes with 2 2.0Ah batteries with battery charge indicators and is built for maximum power in tight spaces. Throw in a built-in LED light and an extremely ergonomic tool body, and you have an impact driver with the power, quality and design that users demand. This 18V Cordless Brushless Impact Driver is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO compact and lightweight for all applications with 18V batteries or GO extreme with the unique MultiVolt 18V/36V battery to supercharge your runtime for up to 8.0Ah per charge.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In (33 12FG)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- MAKITA 18V 1/4" Hex (XDT13R)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent (2759-20)
- MILWAUKEE TOOL M12 FUEL 3/8" Impact Wrench (2454-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2966-22, 48-11-1850R)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- PORTER-CABLE 20V MAX* Brushless Cordless Impact Driver (PCCK647LB)
- Metabo Hpt Cordless Tools