Shop All Cordless Impact Tools
Metabo Hpt
18V MV Cordless Brushless 1/4in Impact Driver Bare
Mfr # WH18DEXQ4M
Zoro # G211591912
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # WH18DEXQ4M
- Zoro # G211591912
- UPC # 717709028708
- Country of Origin China
- Category Cordless Impact Tools
Description
The 18 Volt MultiVolt Cordless Brushless Impact Driver - WH18DEXQ4 is sold as tool body only and accepts any 18V battery or 18V/36V MultiVolt battery sold separately. This impact driver is a powerful, yet compact addition to the MultiVolt system. At only 4.72in in length and just 2.0 lbs, it has the power to drive stubborn screws and bolts, and can do so in tight spaces. With 1,549 in-lbs of torque, up to 3,100 RPM and 3,400 impacts per minute there are few jobs the WH18DEXQ4 can't handle. Throw in a built-in LED light and an extremely ergonomic tool body, and you have an impact driver with the power, quality and design that users demand. This 18V Cordless Brushless Impact Driver is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO compact and lightweight for all applications with 18V batteries or GO extreme with the unique MultiVolt 18V/36V battery to supercharge your runtime for up to 8.0Ah per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2" to 3" PVC Conduit Heating Blanket (442)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- METABO HPT 36V 18V MV Cordless Brushless Triple Hammer Bolt Impact Driver Kit (WH36DCM)
- INGERSOLL-RAND 20V 1/2" Drive Cordless Impact Wrench 2 Battery Kit - High Torque, IQv Power Control w/ 4 Modes, Bru (IRTW7152-K22)
- MILWAUKEE TOOL M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY (2465-20)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 3/8", Cordless (2960-20, 48-11-1850)
- MAKITA XGT Cordless Impact Wrench (GWT08D)
- AIRCAT AirCat ACA4338 .38 in. Reversible Impact Drill (ACA4338)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504GG1)
- Metabo Hpt Cordless Tools