Shop All Miter Saws
Metabo Hpt
18V MV Cordless Brushless 10in Single Bevel Cordless Miter Saw Kit 5.0Ah Battery and Charger
Mfr # C1810DFAM
Zoro # G811630288
product price: $393.19
/ea
Free Shipping & Returns
$393.19
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
- Brand Metabo Hpt
- MFR # C1810DFAM
- Zoro # G811630288
- UPC # 717709028746
- Country of Origin Malaysia
- Category Miter Saws
Description
The C1810DFA is a 18V MultiVolt Cordless 10 Inch Single Bevel Miter Saw Kit - the first of its kind in the market. In addition to the Xact Cut LED Shadow Line system for cutting accuracy, this miter has a sweeping 52 degree miter capacity to the left and right and a 45 degree left bevel capacity to make compound cuts in any lighting condition with ease. This cordless miter saw weighs in at 19.6 lbs. for a perfect combination of sturdiness and portability for the professional or DIYer looking for a time-saving miter saw at a great price. The kit comes with a 18V/36V 5.0 Ah MultiVolt battery and a rapid charger with USB port that can power through 180 2 x 4 cuts on a single charge. This 18V MultiVolt Cordless 10in Single Bevel Miter Saw is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Documents & Resources
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
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- LYNDEX-NIKKEN Collet, 16C, 11/16in (160-044)
- IRWIN PLIER 5"" VISE GRIP JR (902L3)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W (87904CLB113505)
- METABO HPT 10in Corded 12 Amp Sliding Dual Compound Miter Saw w/ Laser Marker (C10FSHSM)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw Kit (2733-21)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- Metabo Hpt Power Saws