Shop All Cordless Nailers & Staplers
Metabo Hpt
18V MV Cordless 21 Degree 3-1/2in Plastic Strip Framing Nailer w/Round Head 1 x 4.0Ah
Mfr # NR1890DRSTM
Zoro # G111641793
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NR1890DRSTM
- Zoro # G111641793
- UPC # 717709029323
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The Pro Preferred Brand of Pneumatic Nailers introduces the 18V MultiVolt Cordless 21 Degrees 3-1/2in Plastic Strip Framing Nailer - model NR1890DRST that has completely raised the bar for cordless framing nailers. No longer will you have to worry about hoses, compressors, gas cartridges, or having to wait for your tool to ramp up. Metabo HPT is proud to build upon its strong pneumatic heritage and offer a professional cordless framing option. Equipped with Metabo HPT's unique low maintenance Air Spring Drive System, this cordless nailer delivers more than enough power to flush drive up to a 3-1/2in x 0.131in round head nail into the toughest materials, with the same feeling as a pneumatic nailer. Metabo HPT's unique Air Spring Drive System uses sealed, compressed air to drive each nail which means zero ramp up time and driving speeds of up to 2 nails per second. Powered by Metabo HPT's lightweight 18V 4.0Ah battery with fuel gauge, this nailer is a sure thing to get the job done efficiently, completely, and comfortably. The NR1890DRST 18V Cordless Plastic Strip Framing Nailer is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- HHIP 1" 82 Degree 3 Flute HSS Countersink (2001-2000)
- DEWALT 1-1/2" x 17" x 22" High Impact 4 Cutter Spline (DW5764)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer (Tool Only) (2540-20)
- FREEMAN 20V Bare Tool Cordless 2-In-1 18G Brad Nailer/Narrow Crown Stapler (PE20VT2118)
- PASLODE Imct Framing Nail Gun (PA900420)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- ESTWING 21 deg Full Head Pneumatic Framing Nailer (ES395703)
- ARROW FASTENER Corded 5-in-1 Electric Pro Staple Gun (ET501F)
- Metabo Hpt Cordless Tools