Shop All Cordless Tool Accessories
Metabo Hpt
18V Cordless Li-Ion 3.0Ah Slide Compact Battery
Mfr # 339782M
Zoro # G711641797
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 339782M
- Zoro # G711641797
- UPC # 887066182198
- Country of Origin China
- Category Cordless Tool Accessories
Description
The Metabo HPT 18V Compact 3.0Ah Lithium Ion 339782M battery is a powerful, long-lasting battery for a variety of Metabo HPT 18V slide-type power tools. It delivers increased productivity and run-time thanks to the large 3.0Amp Hour Ah capacity. The Amp hour capacity refers to how long the battery can last before recharging. The 18V Lithium Ion battery is surprisingly compact, coming in at only half a pound and 3/4in more compact than a traditional 3.0Ah battery compared to model BSL1830. It provides balance to cordless tools without adding to user fatigue. For protection from the elements, this battery features a resin coating. Its complex circuitry also prevents damage from overload, overcharge, and over-discharge of the battery. This impressive 18V Lithium Ion battery can be used to power Metabo HPT all 18V slide type cordless tool models. Every Metabo HPT accessory is designed to the highest standards and is rigorously tested for both performance and durability.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW-RITE Flow-Rite MD-111 Crimp Clamp - 3/4" (MD-111)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- PLS Cross Line Laser (PLS 6R Z)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F4---21)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- ILC Replacement for Milwaukee 48-11-1828 Battery (48-11-1828)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- ILC Replacement for Panasonic Ey7410la1c (EY7410LA1C PANASONIC)
- Metabo Hpt Cordless Tool Accessories