Metabo Hpt

18V Cordless Brushless Li-Ion High-End Hammer Drill Bare


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Metabo HPT DV18DBL2P4 - 18 V Brushless hammer drill is bringing power and torque to a whole new level. This tool features a Brushless motor to provide lighter weight, more power and a longer tool life. An all metal keyless, ratcheting chuck incorporates carbide insets to ensure fast and easy bit replacement as well as ensuring there is no bit slippage while in use. To ensure user safety, Metabo HPT has incorporated Reactive Force Control RFC. RFC senses tool overload and stops the tool from rotation further in instances where there may be a bit snag or an overload application. The RFC not only protects the user, but also the battery and tool motor. In addition, this Brushless hammer drill comes with a Bright LED, ergonomic grip, center balance design, belt hook and an on-tool battery indicator to further take your working experience to the next level. The DV18DBL2P4 is compatible with all Metabo HPT 18 V lithium ion slide batteries .

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.