Shop All Cordless Nailers & Staplers
Metabo Hpt
18V Cordless Brushless Li-Ion 23-Gauge Pin Nailer Bare
Mfr # NP18DSALQ4M
Zoro # G211641747
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NP18DSALQ4M
- Zoro # G211641747
- UPC # 717709026117
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The 23 Gauge Cordless Pin Nailer Tool Body Only NP18DSALQ4 is taking fine finish carpentry to the next level. No longer will you have to worry about hoses and compressor for your 23 Gauge pin nailer needs. It is equipped with a built-in counterweight that virtually eliminates all recoil, while reducing the force needed to actuate the tool. It also features a no-push work contact safety tip that reduces marring to provide a clean finish. Additional features include, tool-less depth of drive adjustment, dry-fire lockout, on-tool battery indicator, belt hook, soft grip handle, and tool body rubber bumpers. The Cordless Pin Nailer is capable of driving approximately 2,700 pins with Metabo HPT's Compact 2.0Ah battery, allowing you to efficiently and comfortably complete any task. Available as tool body only, this 23-Gauge cordless pin nailer drives pins in lengths of 5/8in, 3/4in, 1in, 1-3/16in and 1-3/8in and can be used to produce nearly invisible holes for a variety of applications including cabinets, paneling, small molding and trim, glazed bead, craft work and picture frame assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y592)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (38284)
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- DEWALT Nail Gun, Various Nail Head, Pistol, 20VDC (DCN660B/DCBP034C)
- MILWAUKEE TOOL Staple Gun, Cordless, 12VDC (2447-20, 48-11-2420)
- DEWALT Nail Gun Kit, 23 ga, Strip, 20V DC (DCN623D1)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- DEWALT Cordless Nailer Kit, 20.0V, Flat Head (DCN650B / DCB203)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- Metabo Hpt Cordless Tools