Shop All Cordless Nailers & Staplers
Metabo Hpt
18V Cordless Brushless Li-Ion 16-Gauge Straight Finish Nailer Bare
Mfr # NT1865DMASQ7M
Zoro # G011641749
product price: $314.29
/ea
Free Shipping & Returns
$314.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NT1865DMASQ7M
- Zoro # G011641749
- UPC # 717709027404
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The NT1865DMASQ7 15-gauge cordless lithium ion angled finish nailer tool body only - battery sold separately allows the user to move easily around the jobsite without hoses or compressors. Equipped with brushless motor technology and can be powered by Metabo HPT 18V or 36V lithium ion batteries, it is capable of driving up to 1,100 nails per charge. It employs a unique air spring drive system similar to Metabo HPT's pneumatic line that uses compressed air to drive each nail resulting in zero ramp up time, increased shooting speed, recoil that feels like a pneumatic nailer, quicker response time between drives, better flush driving -- even at an angle, and easy maintenance if the need should arise due to fewer parts to manage. It also features a low battery indicator, selective actuation, tool-less jam release, tool-less depth of drive, variable position belt hook and LED light. This 15-gauge cordless angled finish nailer drives nails from 1-1/4in to 2-1/2in in length and can be used for a variety of applications including chair rail, install molding, cabinetry and other finish applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Swivel Cabl Stpr 1-1/2 In Od (45-129)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- ARROW FASTENER NAIL GUN BRAD ELEC ARROW (ET200BN)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer (Tool Only) (2540-20)
- DEWALT 20V MAX* 1in Magazine Cordless Concrete Nailer Kit, (DEW DCN891P2)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer (Tool Only) (2839-20)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler (Tool Only) (2843-20)
- Metabo Hpt Cordless Nailers & Staplers