18V Cordless Brushless High Torque 1/2in Driver Drill Bare
Mfr # DS18DCQ4M
Zoro # G511591933
Key Features
- Voltage 18V
- Includes Side Handle, #2 Phillips Bit 65L, Metal Belt Hook
- Features Reactive Force Control (RFC). With a gyro sensor that reduces the kick-back for safety and complete control during operation.
- Drive Size 1/2 Inch
- Corded/Cordless Cordless
Product Information
- Brand Metabo Hpt
- MFR # DS18DCQ4M
- Zoro # G511591933
- UPC # 717709028890
- Country of Origin China
- Category Cordless Drills
Dimensions
Drive Size | 1/2 Inch |
Tool Length | 8.3" |
Depth | 5.16" |
Width | 14.3" |
Details
Voltage | 18V |
Includes | Side Handle, #2 Phillips Bit 65L, Metal Belt Hook |
Features | Reactive Force Control (RFC). With a gyro sensor that reduces the kick-back for safety and complete control during operation. |
Corded/Cordless | Cordless |
Max. Torque | 1,240 in-lbs |
Max. No Load RPM | 2000 |
Chuck | Keyless Metal Chuck |
Color | Green |
Reverse | Yes |
Drill Type | Variable Speed |
Switch Type | Trigger |
Material | Metal |
Description
This 18V MultiVolt Cordless Brushless Driver Drill model - DS18DCQ4 has higher max torque at 1,240 in-lbs and an impressive drilling top speed of 2,000 RPM, making it suitable to tackle a wide variety of applications with just one tool in hand. This compact driver drill improves maneuverability in tight work spaces. Reactive Force Control RFC with Gyro sensor reduces kick back for safety and complete control during operation. This 18V Cordless 1/2in Driver Drill is part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.
- •TOOL BODY ONLY: Accepts any 18V battery or 18V/36V MultiVolt battery (sold separately) for added versatility
- •MOST POWER IN ITS CLASS: With 1,240 in-lbs max torque and up to 2,000 RPM
- •REACTIVE FORCE CONTROL (RFC): With a gyro sensor that reduces the kick-back for safety and complete control during operation
- •COMPACT BODY: At only 7.4" in length to improve maneuverability in tight spaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.