Shop All Electric Hand and Die Grinders
Metabo Hpt
18V Cordless Brushless 4-1/2in Grinder w/Non Locking Paddle Switch Bare
Mfr # G18DBALQ4M
Zoro # G211630314
product price: $156.59
/ea
Free Shipping & Returns
$156.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # G18DBALQ4M
- Zoro # G211630314
- UPC # 717709025882
- Country of Origin China
- Category Electric Hand and Die Grinders
Description
MetaboHPT is proud to introduce our G18DBALQ4M 18 Volt brushless grinder. When a corded tool is not an option, this compact and lightweight tool can be used to cut rebar, pipe, groove stone or concrete, or grind metal and masonry. The ergonomic design of the G18DBALQ4M features a compact and lightweight body to ensure comfort to the user while in use. This item also features an auto mode option which automatically adjusts the RPM down when the tool is not in use, resulting in a decrease in noise and vibration while also sparing the life of the battery. The G18DBALQ4M also incorporates many other convenient features with the end user in mind to ensure a positive and comfortable working experience. A powerful brushless motor and lithium ion battery technology provide speed and torque to produce more work per charge. This item is sold as a tool body only and is compatible with all Metabo HPT 18 V Li-ion slide-type batteries batteries and chargers sold separately. The G18DBALQ4M includes a side handle, grinding wheel, spanner wrench and tool-less wheel guard and is a must-have for anyone's tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, Steel, 3.95 in Overall L (806ER2)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356502)
- NORTON ABRASIVES Air Die Grinder, Straight Orientation (69957308000)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- AIRCAT / FLORIDA PNEUMATIC 4.5in Full 1 Angle Grinder with Beveled Head and Spindle Lock (6340-A)
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- INGERSOLL-RAND Grinder Kit (301B32MK)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- Metabo Hpt Grinders & Accessories