Shop All Cordless Nailers & Staplers
Metabo Hpt
18V Cordless 16-Gauge Finish Nailer 1 x 2.0Ah
Mfr # NT1865DMSTM
Zoro # G111641779
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NT1865DMSTM
- Zoro # G111641779
- UPC # 717709029354
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The Pro Preferred Brand of Pneumatic Nailers introduces the 18V MultiVolt Brushless Cordless 16-Ga Straight Finish Nailer - NT1865DMST that is taking cordless nailing to the next level. It now comes with a 18V 2.0Ah battery with fuel gauge for convenience. No longer will you have to worry about hoses, compressors or gas cartridges. Metabo HPT is proud to build upon their strong pneumatic heritage and offer a professional cordless option. Equipped with brushless motor technology, this nailer delivers increased power with less weight, a longer tool life and longer runtime per charge. This finish nailer features an impressive zero ramp up time, and can drive approximately 950 nails per charge while being fast, accurate and flush. Metabo HPT's cordless finish nailer is a sure thing to get finish work done more efficiently, completely and comfortably. The 18V 16-Ga Cordless Straight Finish Nailer is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of run time per charge for more power on the GO.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- ICS Tensioner (543904)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1385)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- PASLODE Cordless Finishing Nailer, Angled (902400)
- DEWALT Nail Gun, For Nail Length 0" to 3 1/2 (DCN920P1)
- FREEMAN 20V Cordless 16G Fencing Stapler (PE20VFS16)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 30° Framing Nailer W/Belt Hook & Rafter Hook - Tool Only (ML2745-20)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- Metabo Hpt Cordless Nailers & Staplers