Shop All Cordless Nailers & Staplers
Metabo Hpt
18V Cordless 15-Gauge Angled Finish Nailer 1 x 2.0Ah
Mfr # NT1865DMASTM
Zoro # G511641799
Free Shipping & Returns
$299.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # NT1865DMASTM
- Zoro # G511641799
- UPC # 717709029347
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The Pro Preferred Brand of Pneumatic Nailers introduces the 18V Brushless Cordless 15-Gauge Angled Finish Nailer - NT1865DMAST that is taking cordless nailing to the next level. It now comes with a 18V 2.0Ah battery with fuel gauge for convenience. No longer will you have to worry about hoses, compressors or gas cartridges. Metabo HPT is proud to build upon their strong pneumatic heritage and offer a professional cordless option. Equipped with brushless motor technology, this angled finish nailer delivers increased power with less weight, a longer tool life and longer runtime per charge. This cordless angled finish nailer features an impressive zero ramp up time, and can drive approximately 800 nails per charge while being fast, accurate and flush. Metabo HPT's cordless finish nailer is a sure thing to get finish work done more efficiently, completely and comfortably. The 18V 15-Gauge Cordless Angled Finish Nailer is a part of the expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of run time per charge for more power on the GO.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTD441 - 8 Piece Plier Set (441 TTD)
- J.W. WINCO GN5334-40-M8-40 Hand Knob (8N40E15)
- MAKITA 18V 7/16" Hex (1) 7/16" Utility Impact Wrench Tool (XWT09XVZ)
- EVERHARD Square Point Knife, MK42800, 6 x 1 (MK42800)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- SENCO 23 Ga. Corded Headless Pin Nailer (TN11L1)
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- DEWALT Nail Gun, 23 ga, Strip, 20V DC (DCN623B)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) (DCN680B)
- Metabo Hpt Cordless Tools