Shop All Electric Drills
Metabo Hpt
1/2in Corded Spade Handle Drill
Mfr # D13M
Zoro # G411641776
Free Shipping & Returns
$190.39
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
- Brand Metabo Hpt
- MFR # D13M
- Zoro # G411641776
- UPC # 717709021440
- Country of Origin China
- Category Electric Drills
Description
The 1/2 Inch 6.2-Amp Drill D13 drills various metals, woods, and plastics. Equipped with a 6.2 amp motor for efficiency, and an added side handle for convenience, the D13 is the perfect tool for light drilling jobs in metal and wood. Its rubber over-molded handle adds comfort and improves control. The variable speed dial with lock-on is convenient for adapting to the task at hand, and reduces fatigue during continuous use applications. An easy-to-access forward and reverse button makes backing out a bit quick and easy, and can be operated with one hand. The new D13 is the perfect addition to any tool box.
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
- EMPIRE LEVEL Empire 84-5 Pocket Level, 1-Vial, Plastic (84-5)
- SUPER TOOL 4.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50381)
- MILWAUKEE TOOL 2 in. Phillips #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4638)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- DEWALT 1/2 in. (13 mm.) VSR Pistol Grip Drill (DWD210G)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- HOUGEN HMD905 Mag Drill Swivel Fab Kit Fractional 115V (0905109)
- HOUGEN HMD920 Mag Drill Swivel Fab Kit Fractional 115V (0920109)
- HOUGEN HMD904 Mag Drill Fabricator's Kit Fractional 115V (0904105)
- Metabo Hpt Power Drills