Shop All Miter Saws
Metabo Hpt
10in Corded 15 Amp Compound Miter Saw w/ Laser Marker
Mfr # C10FCH2SM
Zoro # G611630297
product price: $223.09
/ea
Free Shipping & Returns
$223.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # C10FCH2SM
- Zoro # G611630297
- UPC # 717709027664
- Country of Origin China
- Category Miter Saws
Description
This 10 Inch Compound Miter Saw with Laser Marker offers the ultimate in form and function. With its aggressive design, there is no doubt that this saw is designed for the professional. The C10FCH2SM features a powerful 15 amp motor, vibration reducing horizontal handle, and Metabo HPT exclusive laser marker system. At just 26.5 Lb., the C10FCH2SM is the lightest saw in its class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- MILWAUKEE TOOL 7/8" Quick Change Sheet Metal Carbide Cutter (49-57-8309)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (710120)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- METABO HPT 10in Corded 12 Amp Sliding Dual Compound Miter Saw w/ Laser Marker (C10FSHSM)
- EVOLUTION R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade (R255SMS+)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- GENESIS Miter Saw, 3 x 12 in at 0 x 90 deg, 3 x 8-1/4 in at 45 x 90 deg Cutting, 10 in Dia Blade (GMSDR1015LC)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- Metabo Hpt Miter Saws