Shop All Miter Saws
Metabo Hpt
10in Corded 15 Amp Compound Miter Saw
Mfr # C10FCGSM
Zoro # G711630289
product price: $157.69
/ea
Free Shipping & Returns
$157.69
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
- Brand Metabo Hpt
- MFR # C10FCGSM
- Zoro # G711630289
- UPC # 717709027633
- Country of Origin Japan
- Category Miter Saws
Description
The Metabo HPT C10FCGS 15 Amp 10 In. compound miter saw is ideal for trim carpenters, framers, and woodworkers who demand precision, reliability and versatility on the job. The 15 amp motor generates a no-load speed of up to 5,000 RPM for making crosscuts and miters with ease, even on the toughest cutting jobs. The C10FCG is lighter than its predecessor model C10FCE2 weighing just 24.2 lbs. for easier transport. It's the lightest 10 In. compound miter saw in its class to date. It has a large table with a vice clamping system to hold your workpiece safely in place. The thumb-actuated positive miter stops allow for simple miter adjustments. The bevel has a range of 45-degrees to the left to provide clean and accurate bevel cuts. The C10FCG has a large extended flip fence which rises to 4 In. to allow for accurate cutting of large workpieces. To keep your work space clean and safe, a dust collector attachment is included.
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
- PERFORMANCE TOOL 32 oz. Hi-Viz Dead Blow Hammer (M7232)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- METABO HPT 10in Corded 12 Amp Sliding Dual Compound Miter Saw w/ Laser Marker (C10FSHSM)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- DEWALT 15 Amp Corded 12 in. Compound Double Bevel Miter Saw (DWS716)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (Tool Only) (DCS361B)
- VORTEX 48.42 in. Miter Saw Stand (VO2514579)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- BLACK & DECKER 12 in. 15A 3600 RPM Sliding Compound Miter Saw (629855)
- Metabo Hpt Power Saws