Shop All Portable Gas Air Compressors
Metabo Hpt
1 Gallon Quiet Air Compressor
Mfr # EC28MM
Zoro # G511641775
product price: $177.59
/ea
Free Shipping & Returns
$177.59
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
- Brand Metabo Hpt
- MFR # EC28MM
- Zoro # G511641775
- UPC # 717709023666
- Country of Origin China
- Category Portable Gas Air Compressors
Description
The Quiet Air Compressor EC28M is the first in a Low Noise Series from Metabo HPT that produces just 59dB's of sound -- so quiet that a normal conversation can be easily heard while the compressor is cycling nearby. It features an industrial oil-free pump for high durability with low maintenance, and a 2.8 Amp direct drive induction motor for longer life. The motor is protected by an overload protection circuit that cuts off power in the case of an overload situation. Extremely compact and weighing just 25.2 lbs, the EC28M has an ergonomically shaped rubber carrying handle to make it easier to transport around any jobsite. The steel roll cage design protects the factory-installed universal quick coupler and steel encased industrial gauges. This quiet compressor has zero set up time, and is ready to go straight out of the box.
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
- SMC 6mm Bore Free Mount Cylinder 15mm Stroke (CDU6-15D)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1212)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- MI-T-M Single Stage Gasoline, Air Compressor (AM2-PK95-08M)
- MI-T-M Two Stage Gasoline, Air Compressor (ABS-13H-B)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- CAMPBELL HAUSFELD BLACK 5.5HP HONDA GX160 20GAL HORIZ (VT6171X)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- MI-T-M Gas Hand Carry Air Compressor, 5 gal., (AM1-HH04-05M)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor (20020CR-22060)
- Metabo Hpt Air Compressors