Shop All Rotary Hammers
Metabo Hpt
1-9/16in Corded Spline Shank Rotary Hammer
Mfr # DH38YE3M
Zoro # G311591911
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # DH38YE3M
- Zoro # G311591911
- UPC # 717709029064
- Country of Origin China
- Category Rotary Hammers
Description
The 1-9/16in Spine Shank Rotary Hammer - model DH38YE3 is power packed into a more ergonomic body that is lighter and delivers less vibration. A simple turn of the knob changes the mode from hammer drilling to hammer only mode, allowing this rotary hammer to take on a variety of tasks including drilling holes in concrete, demolishing, and chiseling concrete, cutting, digging, tamping or driving ground rods. The 10 amp, 1,140 watt motor produces 6.3 ft-lb of impact energy and delivers fast drilling and chiseling. A 360 Degrees side handle and large trigger switch offer more control with less fatigue. With 23% more drilling speed and 46% more demolition performance you can get the job done even faster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT OSHA Lever Style Blow Gun, 4PK (BG1001-4)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- BOSTITCH Air Finish Nailer, 120 psi, 15 Gauge (BTFP72156)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCS573B)
- MILWAUKEE TOOL M12 FUEL, 5/8 SDS, Rotary Hammer W/1BAT KT (2416-21XC)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-36CN)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- Metabo Hpt Rotary and Demolition Hammers