Shop All Rotary Hammers
Metabo Hpt
1-3/4in Corded AC Brushless SDS MAX Rotary Hammer
Mfr # DH45MEYM
Zoro # G611591925
product price: $761.99
/ea
Free Shipping & Returns
$761.99
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
- Brand Metabo Hpt
- MFR # DH45MEYM
- Zoro # G611591925
- UPC # 717709022485
- Country of Origin Malaysia
- Category Rotary Hammers
Description
The DH45MEY 1-3/4 In. SDS max Brushless rotary hammer is the newest rotary hammer in the Metabo HPT lineup. It is constructed with the new AHB aluminum housing body construction that provides significant durability and extended tool life. UVP user vibration protection technology provides vibration protection by first utilizing a polymer coated vibration absorbing handle, then lessening vibration even more with the use of an internal counter balance. The Brushless motor provides a no-maintenance tool so you don't have to stop working to perform routine carbon brush changes. Brushless technology also allows you to run the tool on a portable generator and not worry about work being slowed by voltage drop under loads. The DH45MEY should be the next tool in your jobsite arsenal.
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
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.49"L (1910CV)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket (60230)
- KO-KEN Socket 7mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-7)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- DEWALT Cordless Rotary Hammer (DCH172D2/DCB203)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- Metabo Hpt Rotary Hammers