Shop All Rotary Hammers
Metabo Hpt
1-1/8in Corded SDS Plus Rotary Hammer - 3 mode w/UVP
Mfr # DH28PFYM
Zoro # G911591915
product price: $214.99
/ea
Free Shipping & Returns
$214.99
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
- Brand Metabo Hpt
- MFR # DH28PFYM
- Zoro # G911591915
- UPC # 717709022393
- Country of Origin China
- Category Rotary Hammers
Description
The DH28PFY is a 1-1/8 In. capacity SDS plus rotary hammer with three modes of operation and UVP User vibration protection. The DH28PFY is equipped with a D-shaped rear handle for better control in overhead applications and three modes of operation to cover multiple jobsite needs from drilling, chipping and hammer drilling. It is equipped with UVP, which allows for safer operation by reducing felt vibration and extended exposure times. It also helps to prevent job related injury such as Raynaud's syndrome. The DH28PFY is enhanced over the previous model with higher amps, greater capacity, larger change lever, double over-lay side and trigger handles and improved internal mechanics. The DH28PFY is the perfect tool for drilling holes for anchors, drilling concrete for trade installations and small chipping jobs.
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
- MILWAUKEE TOOL M12 FUEL 3/8" Impact Wrench (2454-20)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- BETA Dummy Ball Bearing Extractor (015470006)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- MILWAUKEE TOOL 1-1/8" SDS Plus Rotary Hammer Kit (5268-21)
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- BOSCH Cordless Rotary Hammers, 12.0Ah, 18.0V (GBH18V-45CK27)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- MAKITA Cordless Rotary Hammer, Battery Included (XRH01Z/BL1850B)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH273P2/DWH303DH)
- Metabo Hpt Rotary Hammers