Shop All Air Grinders
Metabo
High Torque Die Grinder, Var-Speed, 8.5A, 0.236" Collet, 7200 rpm
Mfr # GEP950 G PLUS
Zoro # G3982575
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet 0.236"
- Free Speed 7200 rpm
- Includes (1) Open-Jawed Spanner, Protective Rubber Cap, Side Handle
- Handle Type In-Line
- Lock-Off Switch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # GEP950 G PLUS
- Zoro # G3982575
- Country of Origin Germany
- Category Air Grinders
Details
Item | High Torque Die Grinder,Var-Speed,8.5A |
Collet | 0.236" |
Free Speed | 7200 rpm |
Includes | (1) Open-Jawed Spanner, Protective Rubber Cap, Side Handle |
Handle Type | In-Line |
Lock-Off Switch | Yes |
Current | 8.5 A |
Vibration Level | 2.5 m/sq sec |
Description
High Torque Die Grinder,Var-Speed,8.5A, Current 8.5 A, Vibration Level 2.5 m/sq sec, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic. (137-219)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- MILTON INDUSTRIES 1/4" Male Plug M-Style, 2/cd (S-727)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (12V742)
- Metabo Air Grinders