Shop All Cordless Tool Accessories
Metabo
High Torque Attachment, Quick Series
Mfr # 627256000
Zoro # G9679890
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Bare Tool
- Includes Insert Bit TX 50, Intermediate Piece
- Series 5SY4
- Features Bit Retainer with 1/2 in M Square and 1/4 in F Hex Socket, Handle Length Adjustment, Triples The Power of The Tool Torque
- For Use With 20UK61 20UK62, 20UK63, 20UK64, 53YZ49, 53YZ50, 53YZ52, 53YZ62, 53YZ63, All Metabo Quick Series Drill Machines with 43mm dia. Clamping Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 627256000
- Zoro # G9679890
- UPC # 04007430229441
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Included / Bare Tool | Bare Tool |
Includes | Insert Bit TX 50, Intermediate Piece |
Series | 5SY4 |
Features | Bit Retainer with 1/2 in M Square and 1/4 in F Hex Socket, Handle Length Adjustment, Triples The Power of The Tool Torque |
Item | Quick Change High Torque Attachment |
For Use With | 20UK61 20UK62, 20UK63, 20UK64, 53YZ49, 53YZ50, 53YZ52, 53YZ62, 53YZ63, All Metabo Quick Series Drill Machines with 43mm dia. Clamping Collar |
Category Type | Attachment |
Impact Rated | No |
Accessory Type | Quick Change High Torque Attachment |
Description
Quick Change High Torque Attachment, For Use With 20UK61 20UK62, 20UK63, 20UK64, 53YZ49, 53YZ50, 53YZ52, 53YZ62, 53YZ63, All Metabo Quick Series Drill Machines with 43mm dia. Clamping Collar, Includes Insert Bit TX 50, Intermediate Piece, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- REMCO Mini Hand Scoop, 16 oz., Orange, Poly (63007)
- DRILL AMERICA 7/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX127/64)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 4.0Ah LiHD)
- METABO Battery Adapter For Li-Ion 18V (PA 14.4-18 LED-USB)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity (US625596052)
- METABO Right Angle Attachment, Quick Series (627242000)
- METABO 18.0V Li-Ion Battery, 8.0Ah Capacity (18V 8.0Ah LiHD)
- ILC Replacement for Makita 1834 Battery (1834 BATTERY MAKITA)
- Metabo Cordless Tools