Shop All Cordless Hammer Drills
Metabo
Hammer Drill/Driver 18V + Bit Set Kit
Mfr # SB18LTBL2.0AH+626721000
Zoro # G103457173
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 44,563 in
- Battery Capacity 2.0 Ah
- Includes (2) Li-Power Battery Packs (18 V/2.0 Ah), (29) Mini-Flashlight, Belt Hook and Bit Case, Charger ASC 55 'Air Cooled', Keyless Chuck, MetaBox 145
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # SB18LTBL2.0AH+626721000
- Zoro # G103457173
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 44,563 in |
Tool Length | 192 mm |
Overall Height | 241 mm |
Overall Width | 108 mm |
Description
Cordless Hammer Drill Driver and Bit Set, Voltage 18V, Chuck Size 44,563 in, Drilling Capacity in Wood 1 1/2 in, Maximum Working Torque 301 in-lb, 663.8 in-lb, Blows per Minute 0 to 31,950, Maximum Blows per Minute 31,950 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (2) Li-Power Battery Packs (18 V/2.0 Ah), (29) Mini-Flashlight, Belt Hook and Bit Case, Charger ASC 55 In.AIR COOLED In., Keyless Chuck, MetaBox 145, Battery Capacity 2.0 Ah, Charger Included Yes, Charger Model Number ASC55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- BIG HORN 4 Inch x 1 Inch Stepped Adapter (11449)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- METABO Hammer Drill, Cordless, 2000 RPM, 18V DC (SB 18 LTX BL I bare)
- METABO 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (SB 18 LT BL bare)
- METABO 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (SB 18 LT BL 2.0Ah)
- METABO Brushless Hammer Drill, General Purpose (SB 18 LTX-3 BL Q I 4.0 Kit MB)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Hammer Drill/Driver (ML2904-20)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- Metabo Cordless Hammer Drills