Metabo

Hammer Drill, 1150 RPM No Load Speed (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hammer Drills

Key Features

  • Chuck Size 1/2 in
  • Voltage 120V
  • Amps 7 A
  • No Load RPM 1,150 RPM
  • Blows per Minute 5,400 bpm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chuck Size 1/2 in
Cord Length 13 ft

Description

Rotary Hammer, Chuck Style SDS-Plus, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Solid Bit Capacity in Concrete 1 in, Modes of Operation Hammer and Rotate, Kit Contents (1) Bare Tool, Current 7 A, Voltage 120V, Maximum Blows per Minute 5,400 bpm, Impact Energy 1.7 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 5,400 bpm, Clutch Style S-Automatic Safety Clutch, Cord Length 13 ft, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products