Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel, T27, A24R, 6"X1/4"X7/8"
Mfr # 616319000
Zoro # G3651949
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Primary Material Applicationn Steel
- Compatible Tool Type Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616319000
- Zoro # G3651949
- UPC # 662911163191
- Country of Origin United States
- Category Recessed Grinding Wheels
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Primary Material Applicationn | Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 1in, 50G, TR, PK50 (7000045095)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P120 gr (14C112)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind (616325000)
- METABO Grinding Wheel, T27, A24N, 7"X1/4"X5/8"-11 (655560000)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X5/8"-11 (655554000)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- METABO Grinding Wheel, T27, ZA24T, 4.5X1/4X5/8"-11 (655785000)
- OSBORN Grind T27, 4-1/2 X 1/4 X 7/8, Z 30 (3116560572)
- Metabo Recessed Grinding Wheels