Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel, T27, A24N, 6"X1/4"X5/8"-11
Mfr # 655554000
Zoro # G3651860
product price: $8.99
/ea
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Primary Material Applicationn Steel
- Compatible Tool Type Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655554000
- Zoro # G3651860
- UPC # 662911301043
- Country of Origin United States
- Category Recessed Grinding Wheels
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Primary Material Applicationn | Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size, Silicon Carbide (66261009586)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61783)
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx150 ft.L, 50G, Brwn (66261127730)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Medium (07M423)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind (616325000)
- METABO Grinding Wheel, T27, A24N, 7"X1/4"X5/8"-11 (655560000)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X5/8"-11 (655319000)
- FORNEY 71819 45 in Type 27 Mounted Steel Grinding Wheel (191236)
- Metabo Recessed Grinding Wheels