Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel, T27, A24N, 4.5X1/4"X5/8"-11
Mfr # 655726000
Zoro # G3651300
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Compatible Tool Type Angle Grinder
- Primary Material Applicationn Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655726000
- Zoro # G3651300
- UPC # 662911301210
- Country of Origin United States
- Category Recessed Grinding Wheels
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Steel |
Description
Depressed Center Grinding Wheel, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 9" opening (3054)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" (616319000)
- METABO Grinding Wheel, T27, A24R, 4.5"X1/4"X7/8" (616307000)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X5/8"-11 (655554000)
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind (616325000)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 (66252838193)
- Metabo Recessed Grinding Wheels