Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel 7" x 1/4" x 7/8" - A24R Original LL
Mfr # 616782000
Zoro # G801202167
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Max. RPM 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616782000
- Zoro # G801202167
- UPC # 662911301609
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/4 in |
Max. RPM | 8500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN100)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 40 Grit Coarse 1 pc (6243)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X5/8"-11 (655319000)
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- METABO Grinding Wheel, T27, A24R, 4.5"X1/4"X7/8" (616307000)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- METABO Grinding Wheel, T27, A24N, 4.5X1/4"X5/8"-11 (655726000)
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 (66252942815)
- Metabo Recessed Grinding Wheels