Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel 7" x 1/4" x 5/8"-11 - C24N Original Masonry
Mfr # 655660000
Zoro # G501202177
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655660000
- Zoro # G501202177
- UPC # 662911301173
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Details
Thickness | 1/4 in |
Max. RPM | 8500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23322)
- BUFF AND SHINE LT COMPOUND/POLISH 3"dia (2pk) (BUF301GY)
- NORTON ABRASIVES Fiber Disc, 5 in., Extra Coarse, 24G, PK25 (77696008407)
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- METABO Grinding Wheel, T27, ZA24T, 4.5X1/4X5/8"-11 (655785000)
- METABO Grinding Wheel, T27, A24R, 7"X1/4"X5/8"-11 (655782000)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- METABO Grinding Wheel, T27, A24N, 7"X1/4"X5/8"-11 (655560000)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X5/8"-11 (655554000)
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 (66252838193)
- Metabo Recessed Grinding Wheels