Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel 5" x 1/4 x 7/8 - CA46U M-Calibur T27
Mfr # US616291000
Zoro # G401202178
product price: $14.79
/ea
Sold in multiples of 10 for $147.90
$147.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Max. RPM 12200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # US616291000
- Zoro # G401202178
- UPC # 662911162910
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/4 in |
Max. RPM | 12200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (202623)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 150 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020809)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- METABO Grinding Wheel, T27, ZA24T, 4.5X1/4X5/8"-11 (655785000)
- METABO Grinding Wheel, T27, A24R, 7"X1/4"X5/8"-11 (655782000)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X5/8"-11 (655319000)
- METABO Grinding Wheel, T27, A24N, 4.5X1/4"X5/8"-11 (655726000)
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- FORNEY 71819 45 in Type 27 Mounted Steel Grinding Wheel (191236)
- Metabo Recessed Grinding Wheels