Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel 5" x 1/4" x 5/8"-11 - A24N Original Grinding
Mfr # 655730000
Zoro # G501202221
product price: $8.69
/ea
Sold in multiples of 25 for $217.25
$217.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 12300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655730000
- Zoro # G501202221
- UPC # 662911301296
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Details
Thickness | 1/4 in |
Max. RPM | 12300 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CHEMICAL & PLASTICS 5in DA VAC. H&L P220 PURPLE, 50PK (993111)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58311)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064270)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X5/8"-11 (655554000)
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind (616325000)
- METABO Grinding Wheel, T27, A24N, 4.5X1/4"X5/8"-11 (655726000)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" (616319000)
- METABO Grinding Wheel, T27, A24R, 4.5"X1/4"X7/8" (616307000)
- METABO Grinding Wheel, T27, A24R, 7"X1/4"X5/8"-11 (655782000)
- FORNEY 71819 45 in Type 27 Mounted Steel Grinding Wheel (191236)
- Metabo Recessed Grinding Wheels